Beli flexibel socket 1 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- NITTO KOHKI High Coupler Ace Socket (Spring Nut Type)atribut:
- Material (Seal): Nitrile rubber
- Fluid: Air, water
- Installation Shape: For urethane hose installation
- Valve Structure: With valve
- Pressure resistance: 2.0MPa [20kgf/cm2)
- Connection Method: One touch type
- Socket or Plug: socket
- Dimension A (mm): 90
- Dimension Ls (mm): 130
- Maximum Working Pressure (MPa): 1.5
- Operating Temperature Range (°С): -20 to +60
- Body Material: Engineering plastics
- BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel)Deskripsi:Contents:- Adjustable Wrench : 1pc. 8inch- M Series Screwdriver, Slotted : 1pc. #5x100mm- M Series Screwdriver, Phillips : 1pc. #1x100mm- Testing Pen : 1pc. 110 - 250V AC- Needle Nose Plier : 1pc. 6inch- Combination Plier : 1pc. 7inch- Measu
- TEKIRO Universal Joint (Mata Sok)Deskripsi:Tekiro Universal Joint Suatu Alat bantu untuk menggunakan mata sockFungsi : Untuk membuka baut / mur, sesuai dengan kebutuhanMaterial : Chrome Vanadium
- INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi)Deskripsi:A Complete Line of Insulated Copper Tube and Pipe Sheathed in High Grade Flame Retardant insulation For Thermal Resistance Up to 120 Degrees Celcius and Suitable For Any Type of Residential or Commercial Air Conditioners. As INABA DENKO Copper Tubes and Pipes Are Pre-insulated, Much of Installers Time and Energy to Assemble Copper Tube/Pipe and insulation Can Be Saved. Tubing is Supplied in Long Length Such As 20 or 30 Meter Coils, and It Also Supplies Less Risk of Gas Leakage With Less Connecting Parts. Rigid Pipe is in 4 Meter Pipes Which is More Convenient to Handle and Carry Around Even in Narrow Space At Installation Site. Available in Single Pipe (Type NC Neocoil, NH Neopipe) or Paired Linesets (Type PC Paircoil), With Plain Ends, Expanded Female End. Relevant Safety Standards - Superior Quality Control: INABA DENKO Insulated Copper Tube and Pipe Conforms to Most Current Safety and Performance Standards For Copper Pipe and Insulation. - Flame Retardant insulation: Our Insulation is Eqivalent to European Standard (EN13501-1) and German Standard (DIN4102-1, B1 Class), and Ul-94 HF-1 High-Quality Naterials - Excellent Thermal Resistance: All Insulated Tube and Pipe Products Are Fabricated With High Grade insulation With a Thermal Resistance Up to 120Degrees Celcius - Applicable to New Refrigerant: Some of Limited Size Are Non-Applicable - Wear Resistant Outer Covering: Tough Embossed Outer Covering is Easy to Tape and Prevents Damage During Installation. In Addition, Pe Foam Has Good Pressure Resistance and Its Not Easy to Be Teared Especially At The Hanging Point Upgrade Working Efficiency - Improved Installation Effiency: Easy to Bend and Cut, Paircoil (PC) Can Easily Be Separated by Hand. No tools or Cutting Are Necessary. - Length Markings: For 20M & 30M Coil, Consecutively Numbered Length Marking Are Clearly Printed At 1M Intervals on Insulation Surface to Indicate Remaining Length - Concealed Installation: For Concealed Pipe installations, Thicker insulation Types (20mm/25mm) Are Available to Further Reduce Sweatingatribut:
- Include: 1roll(20m)
- Copper Thickness: 0.8mm
- JTC Pneumatic Accessories Universal Joint (Aksesori Pneumatik Otomotif)atribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- BluePoint Universal JointsDeskripsi:- Specially heat treated for impact use to provide longlife, safety, and durability- Suitable for use with pneumatic and electric impactwrenches- Drive end features pin retention hole and groove
- KINIK Surface Grinding Wheel (Batu Gerinda)atribut:
- Abrasive Material: White Aluminium Oxide
- KINIK Mata Gerinda GCatribut:
- Abrasive Material: Green Silicon Carbide
- Shape: 1A
Daftar Harga flexibel socket 1 Terbaru October 2026
| INNOTECH SNS Flexible Shaft Coupling (Kopling Flexibel) | Rp28.900 |
| MAXPOWER Socket Wrench 6pt 1/2 Inch Set (Set Kunci Sok) | Rp299.900 |
| NITTO KOHKI High Coupler Ace Socket (Spring Nut Type) | Rp159.900 |
| BluePoint Automotive Tool Set (Set Perkakas Alat Bengkel) | Rp1.299.900 |
| TEKIRO Universal Joint (Mata Sok) | Rp46.900 |
| INABA DENKO Copper Pipe Neocoil Insulated (Pipa Tembaga Berinsulasi) | Rp1.399.900 |
| JTC Pneumatic Accessories Universal Joint (Aksesori Pneumatik Otomotif) | Rp62.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| Nippon Resibon Grinding Wheel (Batu Gerinda Poles) | Rp13.900 |
| BluePoint Universal Joints | Rp149.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/P102026519-1.jpg)
/P102055342-1.jpg)
/P102830217-1.jpg)
/rlP102279993-6.jpg)
/9hP101000341-6.jpg)
/P102166123-1.jpg)
/P101540573-1.jpg)
/P101578446-1.jpg)
/P101004032-1.jpg)


/j4P101005688-4.jpg)
/j6P101005690-2.jpg)
/P101533445-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)